Zoro Homepage

CutterDIAx0.0900''Widthx0.3750'',

  • Mfr # 22390-C3

  • Zoro # G913081612


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Cutter Width
0.0900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22390-C3
Zoro #
G913081612
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Cutter Width
0.0900 in
Neck Length
3/8 in
Radial Depth of Cut
0.0530 in

Details

SAE or Metric
SAE
Finish
C3 Coated
Flutes
6
Type
I
Reach Multiple
(1x)

Description

0.2500'' 1/4 Cutter DIA x 0.0900'' Width x 0.3750'' 3/8 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.