
Double Angle Shank Cutter - Pointed, 0.1250" (1/8)
Mfr # 934308-C3
Zoro # G7276266
product price: $72.65
/eaKey Features
Type
I
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.5000" (1/2)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
934308-C3
Zoro #
G7276266
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Size
0.1250" (1/8)
Neck Length
0.5000" (1/2)
Cutter Dia.
0.1250" (1/8)
Neck Dia.
0.0620" (1/16)
Cutter Width
0.0170"
Details
Type
I
SAE or Metric
SAE
Angle per Side
15
Included Angle
30
Description
0.1250" (1/8) Cutter DIA x 0.0170" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.