
Double Angle Shank Cutter - Pointed, 0.2500" (1/4)
Mfr # 71703-C3
Zoro # G7274647
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Type
I
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Included Angle
90
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71703-C3
Zoro #
G7274647
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Size
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Cutter Width
0.1250" (1/8)
Neck Length
1.3120" (1-5/16)
Neck Dia.
0.1250" (1/8)
Details
Type
I
Included Angle
90
SAE or Metric
SAE
Angle per Side
45
Description
0.2500" (1/4) Cutter DIA x 0.1250" (1/8) Width x 1.3120" (1-5/16) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.