
Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)
Mfr # 894132
Zoro # G7280764
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Radius
0.0150" (1/64)
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
894132
Zoro #
G7280764
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Neck Dia.
0.3120" (5/16)
Radius
0.0150" (1/64)
Cutter Width
0.2000"
Cutter Dia.
0.5000" (1/2)
Neck Length
1.0000" (1)
Details
SAE or Metric
SAE
Angle per Side
45
Included Angle
90
Description
0.5000" (1/2) Cutter DIA x 0.0150" (1/64) Radius x 0.2000" Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.