Zoro Homepage

Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2)

  • Mfr # 934732-C3

  • Zoro # G7280755


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Angle per Side
30
Cutter Dia.
0.5000" (1/2)
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934732-C3
Zoro #
G7280755
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Size
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Cutter Width
0.1200"
Neck Dia.
0.3120" (5/16)
Neck Length
0.5000" (1/2)
Radius
0.0100"

Details

Angle per Side
30
Included Angle
60
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.1200" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.