Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.0780" (5/64)

  • Mfr # 995205

  • Zoro # G7204026


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
SAE or Metric
SAE
Flutes
2
Coating
UN
Cutter Dia.
0.0780" (5/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995205
Zoro #
G7204026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Cutter Dia.
0.0780" (5/64)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.0380"
Length of Cut
0.0350"

Details

SAE or Metric
SAE
Flutes
2
Coating
UN
Angle per Side
30
Included Angle
60

Description

0.0780" (5/64) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.