Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.1250" (1/8)

  • Mfr # 883608

  • Zoro # G7265084


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
SAE or Metric
SAE
Length of Cut
0.2500" (1/4)
Angle per Side
2
Neck Dia.
0.1080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883608
Zoro #
G7265084
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.2500" (1/4)
Neck Dia.
0.1080"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

SAE or Metric
SAE
Angle per Side
2
Coating
UN
Included Angle
4
Flutes
2

Description

0.1250" (1/8) Cutter DIA x 0.0000" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.