Zoro Homepage

Dovetail Cutter, 0.1875" (3/16)

  • Mfr # 16412

  • Zoro # G7155750


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Coating
UN
Angle per Side
10
Corner Radius
0.0100"
Cutter Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16412
Zoro #
G7155750
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Corner Radius
0.0100"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Length of Cut
0.1870" (3/16)
Neck Dia.
0.1250" (1/8)

Details

Coating
UN
Angle per Side
10
Included Angle
20
Flutes
2
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.