Zoro Homepage

Dovetail Cutter - Long Reach, 0.0930" (3/32)

  • Mfr # 931006-C3

  • Zoro # G7209705


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Corner Radius
0.0100"
Neck Length
0.0930" (3/32)
Included Angle
90
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931006-C3
Zoro #
G7209705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Corner Radius
0.0100"
Neck Length
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)
Length of Cut
0.0310" (1/32)
Neck Dia.
0.0590" (1.5 mm)

Details

Included Angle
90
SAE or Metric
SAE
Flutes
2
Coating
C3
Angle per Side
45

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.