Drill/End Mill - Helical Tip - 4 Flute 0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut

  • Mfr # 788345

  • Zoro # G502588225


product price:  $42.49
/ea

Key Features

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Length of Cut
0.0590"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788345
Zoro #
G502588225
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0590"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Neck Dia.
0.1180" (3 mm)

Details

Finish - Machining
UN
Number of Flutes
2
Included Angle
90
Angle per Side
45
Type
I
Overall Reach
0.5910"
Reach
(5x)
SAE or Metric
SAE
Tip
0.0050"

Description

0.1180" (3 mm) Neck DIA x 0.5910" Reach x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.