Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - Corner Radius - Reduced Shank, 0.6250" (5/8)

  • Mfr # 17640

  • Zoro # G7073659


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
1/2"
Milling Dia.
5/8"
Length of Cut
0.9380"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17640
Zoro #
G7073659
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/2"
Milling Dia.
5/8"
Length of Cut
0.9380"
Overall Length
6.0000" (6)
Cutter Dia.
0.6250" (5/8)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.6250" (5/8) Cutter DIA x 0.0300" Radius x 0.9380" Length of Cut Carbide Reduce Shank Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.