Zoro Homepage

End Mill - CVD Diamond - Ball

  • Mfr # 818631

  • Zoro # G000448755


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1250" (1/8)
Shank Dia.
0.1250" (1/8)
Finish
C5
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818631
Zoro #
G000448755
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1250" (1/8)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0310" (1/32)

Details

Number of Flutes
4
Finish
C5
LOC Multiple
(4x)
Weldon Flat
N
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.1250" (1/8) Length of Cut Carbide Ball End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.