Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - CVD Diamond - Square, 0.3125" (5/16)

  • Mfr # 995820

  • Zoro # G7236454


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.0000" (1)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
995820
Zoro #
G7236454
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
5/16"
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
CVD Diamond
LOC Multiple
(3x)
SAE or Metric
SAE
Coating
C5

Description

0.3125" (5/16) Cutter DIA x 1.0000" (1) Length of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.