
End Mill for Aluminum Alloys - Corner Radius, 0.0310" (1/32), Neck Dia.: 0.0300"
Mfr # 861031
Zoro # G7153547
product price:Â $63.25
/eaKey Features
Corner Radius
0.0030"
Number of Flutes
3
Shank Dia.
1/8"
Milling Dia.
1/32"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861031
Zoro #
G7153547
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0030"
Shank Dia.
1/8"
Milling Dia.
1/32"
Overall Length
2.5000" (2-1/2)
Length of Cut
0.0470" (3/64)
Neck Dia.
0.0300"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)
Details
Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(1.5x)
Reach
(10x)
Overall Reach
0.3120" (5/16)
Coating
UN
SAE or Metric
SAE
Description
0.0310" (1/32) Cutter DIA x 0.0030" Radius x 0.0470" (3/64) Length of Cut x 0.3120" (5/16) Reach Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.