Zoro Homepage

End Mill for Aluminum Alloys - Corner Radius, 1.000 mm

  • Mfr # 986222

  • Zoro # G7228666


product price: $38.69
/ea

Key Features

Corner Radius
0.080 mm
Number of Flutes
3
Shank Dia.
4.000 mm
Milling Dia.
1.000 mm
Length of Cut
1.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986222
Zoro #
G7228666
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.080 mm
Shank Dia.
4.000 mm
Milling Dia.
1.000 mm
Length of Cut
1.500 mm
Overall Length
50.000 mm
Cutter Dia.
1.000 mm
Shank Diameter
4.000 mm

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
Metric
LOC Multiple
(1.5x)
Coating
UN

Description

1.000 mm Cutter DIA x 0.080 mm Radius x 1.500 mm Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.