
End Mill for Aluminum Alloys - Square, 0.0400"
Mfr # 66740
Zoro # G7034258
product price: $58.99
/eaKey Features
Number of Flutes
5
Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66740
Zoro #
G7034258
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0400"
Cutting Dia.
0.0400"
Details
Number of Flutes
5
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0400" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.