Zoro Homepage

End Mill for Aluminum Alloys - Square, 0.1870" (3/16)

  • Mfr # 856912-C8

  • Zoro # G7077545


product price: $52.99
/ea

Key Features

Number of Flutes
5
Length of Cut
0.2850"
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856912-C8
Zoro #
G7077545
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
5
Single End/Double End
Single Ended
Finish
C8
Finish - Machining
ZrN
Material - Machining
Carbide
Coolant Through
N
Chip-Breaker
N
SAE or Metric
SAE
Center Cutting
N
Weldon Flat
N
LOC Multiple
(1.5x)

Description

0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.