Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Aluminum Alloys - Square, 0.1870" (3/16)

  • Mfr # 856912

  • Zoro # G7202014


product price: $43.55
/ea

Key Features

Number of Flutes
5
Length of Cut
0.2850"
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856912
Zoro #
G7202014
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2850"
Shank Dia.
0.1875" (3/16)
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
5
Single End/Double End
Single Ended
Finish
UN
Finish - Machining
Uncoated
Coolant Through
N
Material - Machining
Carbide
SAE or Metric
SAE
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
LOC Multiple
(1.5x)

Description

0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.