Zoro Homepage

End Mill for Aluminum Alloys - Square

  • Mfr # 948932-C8

  • Zoro # G604195765


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Finish
C8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948932-C8
Zoro #
G604195765
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
3.0000" (3)
Cutting Dia.
0.5000" (1/2)

Details

Number of Flutes
5
Finish
C8
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut Carbide Square End Mill Finisher for Aluminum Alloys, 5 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.