Zoro Homepage

End Mill for Composites - Drill, 0.1250" (1/8)

  • Mfr # 908108

  • Zoro # G7124016


product price: $55.79
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish
UN
Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908108
Zoro #
G7124016
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1250" (1/8)

Details

Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
140 Degrees
LOC Multiple
(3x)
Right Hand Teeth
8
Left Hand Teeth
10
Point Angle
140

Description

0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 140° included Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.