Zoro Homepage

End Mill for Composites - Drill, 0.2500" (1/4), Length of Cut: 3/4"

  • Mfr # 908116-C4

  • Zoro # G7121925


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Finish
C4
Length of Cut
0.7500" (3/4)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908116-C4
Zoro #
G7121925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.7500" (3/4)
Milling Dia.
0.2500" (1/4)
Shank Dia.
0.2500" (1/4)

Details

Measurement System
Inch
Finish
C4
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Drill Bit Point Angle
140 Degrees
Right Hand Teeth
10
Left Hand Teeth
12
Point Angle
140
LOC Multiple
(3x)

Description

0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 140° included Carbide Diamond Cut End Mill, 10 RH Teeth, 12 LH Teeth, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.