End Mill for Composites - Drill 0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut

  • Mfr # 908132

  • Zoro # G802588468


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Milling Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908132
Zoro #
G802588468
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
1.5000" (1-1/2)
Shank Dia.
0.5000" (1/2)
Milling Dia.
0.5000" (1/2)

Details

Measurement System
Inch
Finish
UN
Left Hand Teeth
14
Right Hand Teeth
12
Point Angle
140
LOC Multiple
(3x)

Description

0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 140° included Carbide Diamond Cut End Mill, 12 RH Teeth, 14 LH Teeth

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.