Zoro Homepage

End Mill for Composites - Square, 0.0780" (5/64)

  • Mfr # 14605

  • Zoro # G7034109


product price: $52.79
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1560" (5/32)
Shank Dia.
1/4"
Overall Length
2.0000" (2)
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14605
Zoro #
G7034109
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1560" (5/32)
Shank Dia.
1/4"
Overall Length
2.0000" (2)
Milling Dia.
5/64"
Cutter Dia.
0.0780"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(2x)
Coating
UN
SAE or Metric
SAE

Description

0.0780" (5/64) Cutter DIA x 0.1560" (5/32) Length of Cut Carbide Composite Cutting Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.