Zoro Homepage

End Mill for Composites - Square, 0.0780" (5/64)

  • Mfr # 920978

  • Zoro # G7057839


product price: $55.99
/ea

Key Features

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920978
Zoro #
G7057839
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Milling Dia.
5/64"
Cutting Dia.
0.0780" (5/64)

Details

Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Right Hand Teeth
7
LOC Multiple
(3x)
Left Hand Teeth
9

Description

0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut Carbide Diamond Cut End Mill, 7 RH Teeth, 9 LH Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.