End Mill for Exotic Alloys - Ball, 0.1875" (3/16), Length of Cut: 0.1500"

  • Mfr # 848212-C6

  • Zoro # G7114225


product price:  $69.09
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1500"
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
848212-C6
Zoro #
G7114225
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
2.0000" (2)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(0.8x)
SAE or Metric
SAE
Coating
C6

Description

0.1875" (3/16) Cutter DIA x 0.1500" Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.