End Mill for Exotic Alloys - Corner Radius, 0.0470" (3/64), Finish - Machining: AlTiN Nano

  • Mfr # 917347-C6

  • Zoro # G7118836


product price:  $64.35
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
1/8"
Length of Cut
0.0710"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917347-C6
Zoro #
G7118836
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Length of Cut
0.0710"
Neck Dia.
0.0455"
Milling Dia.
3/64"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
Center Cutting
N
LOC Multiple
(1.5x)
Overall Reach
0.2500" (1/4)
Weldon Flat
N
Chip-Breaker
N
Coating
C6
Reach
(5x)

Description

0.0470" (3/64) Cutter DIA x 0.0100" Radius x 0.0710" Length of Cut x 0.2500" (1/4) Reach Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.