Zoro Homepage

End Mill for Exotic Alloys - Corner Radius, 0.1562" (5/32)

  • Mfr # 63110-C6

  • Zoro # G7070929


product price: $95.55
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.0150" (1/64)
Number of Flutes
4
Shank Dia.
3/16"
Length of Cut
0.2350"
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63110-C6
Zoro #
G7070929
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0150" (1/64)
Shank Dia.
3/16"
Length of Cut
0.2350"
Milling Dia.
5/32"
Overall Length
4.0000" (4)
Neck Dia.
0.1520"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(1.5x)
Overall Reach
1.8750" (1-7/8)
SAE or Metric
SAE
Coating
C6
Reach
(12x)

Description

0.1562" (5/32) Cutter DIA x 0.0150" (1/64) Radius x 0.2350" Length of Cut x 1.8750" (1-7/8) Reach Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.