Zoro Homepage

End Mill for Exotic Alloys - Square, 0.0400"

  • Mfr # 946140-C6

  • Zoro # G7246717


product price: $51.89
/ea

Key Features

Number of Flutes
6
Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946140-C6
Zoro #
G7246717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0400"
Milling Dia.
0.0400"

Details

Number of Flutes
6
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.0400" Cutter DIA x 0.0600" Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.