End Mill for Exotic Alloys - Square, 0.0930" (3/32), Number of Flutes: 4

  • Mfr # 875493-C6

  • Zoro # G7052379


product price: $43.49
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2790"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875493-C6
Zoro #
G7052379
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2790"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0930" (3/32)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Coolant Through
N
SAE or Metric
SAE
Coating
C6
Center Cutting
N
LOC Multiple
(3x)
Chip-Breaker
N
Weldon Flat
N

Description

0.0930" (3/32) Cutter DIA x 0.2790" Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.