2 Flute Reg LenDe Ball Nose Miniature Tialn-Futura Coated 8% Cobalt
- Mfr # 56256CF
- Zoro # G4168592
product price:Â
$
45.99
/ea
Key Features
Milling Diameter
1/16 in
Length of Cut
0.187 in
Overall Length
2-1/4 in
Shank Dia.
3/16 in
Helix Angle
39 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56256CF
- Zoro #
- G4168592
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 1/16 in
- Length of Cut
- 0.187 in
- Overall Length
- 2-1/4 in
- Shank Dia.
- 3/16 in
Details
- Helix Angle
- 39 Degrees
- Shank Type
- Plain
- End Mill Material
- Cobalt - M42 HSS-Co8%
- End Mill Application
- General Purpose
- Center Cutting
- Center Cutting
- Type
- Finisher
- Series
- E2013
- Single End/Double End
- Double End
- Finish
- TiAlN (TYLON)-FUTURA
- Cutting Direction
- Right Hand
- End Mill Style
- Ball
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Helix Type
- Equal Index
- System of Measurement
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.