Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Exotic Alloys - Square, 0.1875" (3/16)

  • Mfr # 940812-C6

  • Zoro # G7238667


product price: $67.25
/ea

Key Features

Number of Flutes
7
Length of Cut
0.5700"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940812-C6
Zoro #
G7238667
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Milling Dia.
3/16"
Cutting Dia.
0.1875" (3/16)

Details

Number of Flutes
7
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
LOC Multiple
(3x)
Reach
(5x)
SAE or Metric
SAE
Overall Reach
1.0000" (1)

Description

0.1875" (3/16) Cutter DIA x 0.5700" Length of Cut x 1.0000" (1) Reach Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.