Zoro Homepage

End Mill for Hardened Steels - Ball, 0.0470" (3/64)

  • Mfr # 994928-C6

  • Zoro # G7193474


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0380"
Shank Dia.
1/4"
Overall Length
3.0000" (3)
Milling Dia.
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994928-C6
Zoro #
G7193474
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0380"
Shank Dia.
1/4"
Overall Length
3.0000" (3)
Milling Dia.
3/64"
Neck Dia.
0.1740"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0470" (3/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
LOC Multiple
(0.8x)
Neck Angle
3
Type
I
Coating
C6
SAE or Metric
SAE
Tapered Reach
1.2500" (1-1/4)
Overall Reach
1.4420"

Description

0.0470" (3/64) Cutter DIA x 0.0380" Length of Cut x 3° 1.4420" Taper Reach Carbide Ball End Mill for Hard Milling, 2 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.