End Mill for High Temp Alloys - Ball 0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut

  • Mfr # 787162-C6

  • Zoro # G302588043


product price:  $72.79
/ea

Key Features

Number of Flutes
4
Length of Cut
0.0500"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0620" (1/16)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787162-C6
Zoro #
G302588043
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0500"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0620" (1/16)
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
4
Finish
C6
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.0620" (1/16) Cutter DIA x 0.0500" Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.