End Mill for High Temp Alloys - Ball 3.000 mm Cutter DIA x 9.000 mm Length of Cut
- Mfr # 793857-C6
- Zoro # G502588621
product price:Â
$
84.35
/ea
Key Features
Number of Flutes
4
Length of Cut
9.000 mm
Shank Dia.
4.000 mm
Cutting Dia.
3.000 mm
Overall Length
50.000 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793857-C6
- Zoro #
- G502588621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 9.000 mm
- Shank Dia.
- 4.000 mm
- Cutting Dia.
- 3.000 mm
- Overall Length
- 50.000 mm
Details
- Number of Flutes
- 4
- Finish
- C6
- SAE or Metric
- Metric
- LOC Multiple
- (3x)
Description
3.000 mm Cutter DIA x 9.000 mm Length of Cut Carbide Ball End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.