Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E20SSTFCR16, 250.00mm L, Carbide, Triangle Insert Shape
- Mfr # 2023626
- Zoro # G3756232
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E20SSTFCR16
Insert Size
16T308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023626
- Zoro #
- G3756232
- UPC #
- 4021169123665
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- E20SSTFCR16
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Center to Cutting Tip
- 13.00mm
- Insert Holding Type
- Screw On
- Approach Angle
- 90 Degrees
- Insert Style
- TC
- ISO Number
- E20SSTFCR16
- Toolholder Style
- E-STFC
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Insert Size
- 16T308
- Shank Dia.
- 20.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 16.50mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, E-STFC, Insert Shape Triangle, Overall Length 250.00mm, E20SSTFCR16, 90 Degrees , 13.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.