Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for High Temp Alloys - Corner Radius

  • Mfr # 760957-C6

  • Zoro # G304195850


product price: $52.75
/ea

Key Features

Corner Radius
0.500 mm
Number of Flutes
3
Finish
C6
Shank Dia.
4.000 mm
Milling Dia.
3.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760957-C6
Zoro #
G304195850
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.500 mm
Shank Dia.
4.000 mm
Milling Dia.
3.000 mm
Overall Length
50.000 mm
Length of Cut
15.000 mm

Details

Number of Flutes
3
Finish
C6
LOC Multiple
(5x)
SAE or Metric
Metric

Description

3.000 mm Cutter DIA x 0.500 mm Radius x 15.000 mm Length of Cut Carbide Corner Radius End Mill for Exotic Alloys, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.