Zoro Homepage

End Mill for Medium Alloy Steels - Square, 0.0930" (3/32)

  • Mfr # 882493-C6

  • Zoro # G7246857


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.9500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882493-C6
Zoro #
G7246857
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9500"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
Cutting Dia.
0.0930" (3/32)

Details

Number of Flutes
5
Finish
C6
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(10x)

Description

0.0930" (3/32) Cutter DIA x 0.9500" Length of Cut Carbide Square End Mill Finisher for Medium Alloy Steels, 5 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.