Zoro Homepage

End Mill for Medium Alloy Steels - Square, 0.1870" (3/16)

  • Mfr # 835812-C3

  • Zoro # G7064979


product price: $43.45
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1500"
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835812-C3
Zoro #
G7064979
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Through
N
LOC Multiple
(0.8x)
Center Cutting
N
SAE or Metric
SAE
Coating
C3
Chip-Breaker
N
Weldon Flat
N

Description

0.1870" (3/16) Cutter DIA x 0.1500" Length of Cut Carbide Square End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.