Zoro Homepage

End Mill for Plastics - 2 Flute - Square, 0.1562" (5/32)

  • Mfr # 60310

  • Zoro # G7067754


product price: $67.45
/ea

Key Features

Number of Flutes
2
Length of Cut
1.2500" (1-1/4)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310
Zoro #
G7067754
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Milling Dia.
5/32"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(8x)
SAE or Metric
SAE
Coating
UN

Description

0.1562" (5/32) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.