Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill for Plastics - 2 Flute - Square, 0.3750" (3/8)

  • Mfr # 60324

  • Zoro # G7069407


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
3.0000" (3)
Shank Dia.
3/8"
Overall Length
6.0000" (6)
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60324
Zoro #
G7069407
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.0000" (3)
Shank Dia.
3/8"
Overall Length
6.0000" (6)
Milling Dia.
3/8"
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(8x)
Coating
UN
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 3.0000" (3) Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.