Zoro Homepage

End Mill for Plastics - 2 Flute - Square, 12.000 mm

  • Mfr # 886576

  • Zoro # G7169455


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
36.000 mm
Shank Dia.
12.000 mm
Overall Length
100.000 mm
Milling Dia.
12.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886576
Zoro #
G7169455
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
36.000 mm
Shank Dia.
12.000 mm
Overall Length
100.000 mm
Milling Dia.
12.000 mm
Shank Diameter
12.000 mm
Cutter Dia.
12.000 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(3x)
SAE or Metric
Metric
Coating
UN

Description

12.000 mm Cutter DIA x 36.000 mm Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.