Zoro Homepage

End Mill for Plastics - 2 Flute - Square

  • Mfr # 827724

  • Zoro # G504197487


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.5630"
Overall Length
3.0000" (3)
SAE or Metric
SAE
Cutter Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827724
Zoro #
G504197487
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5630"
Overall Length
3.0000" (3)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
2
SAE or Metric
SAE
LOC Multiple
(1.5x)
Coating
UN

Description

0.3750" (3/8) Cutter DIA x 0.5630" Length of Cut Carbide Square Upcut End Mill High Helix for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.