
End Mill for Plastics - 3 Flute - Ball
Mfr # 808824
Zoro # G401021755
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808824
Zoro #
G401021755
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.1250" (1-1/8)
Shank Dia.
0.3750" (3/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.3750" (3/8)
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut Carbide Ball Upcut End Mill High Finisher for Plastic, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.