Zoro Homepage

End Mill for Plastics - Ball Upcut - 2 Flute, 0.1181"

  • Mfr # 49605

  • Zoro # G7185774


product price: $45.95
/ea

Key Features

Number of Flutes
2
Length of Cut
0.3540"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.1181"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49605
Zoro #
G7185774
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3540"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.1181"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1181" (3 mm)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1181" Cutter DIA x 0.3540" Length of Cut Carbide Ball End Mill for Plastic, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.