Zoro Homepage

End Mill for Wood - Square Downcut

  • Mfr # 809032

  • Zoro # G100448853


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2.5000" (2-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
5.0000" (5)
Cutting Dia.
0.5000" (1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809032
Zoro #
G100448853
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.5000" (2-1/2)
Shank Dia.
0.5000" (1/2)
Overall Length
5.0000" (5)
Cutting Dia.
0.5000" (1/2)

Details

Number of Flutes
2
Finish
UN
LOC Multiple
(5x)
SAE or Metric
SAE
Weldon Flat
N

Description

0.5000" (1/2) Cutter DIA x 2.5000" (2-1/2) Length of Cut Carbide Square Downcut End Mill for Wood, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.