
End Mill for Wood - Square Downcut
Mfr # 809212
Zoro # G800448771
product price: $61.85
/eaKey Features
Number of Flutes
2
Length of Cut
0.5630"
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
809212
Zoro #
G800448771
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5630"
Shank Dia.
0.2500" (1/4)
Overall Length
2.0000" (2)
Cutting Dia.
0.1870" (3/16)
Details
Number of Flutes
2
Finish
UN
LOC Multiple
(3x)
Weldon Flat
N
SAE or Metric
SAE
Description
0.1870" (3/16) Cutter DIA x 0.5630" Length of Cut Carbide Square Downcut End Mill for Wood, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.