Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill - PCD Diamond - Ball, 0.7500" (3/4)

  • Mfr # 12048

  • Zoro # G7140764


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.6250" (5/8)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12048
Zoro #
G7140764
UPC #
675115012042
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Milling Dia.
3/4"
Neck Dia.
0.6840"
Cutter Dia.
0.7500" (3/4)
Shank Diameter
0.7500" (3/4)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Overall Reach
1.1250" (1-1/8)
Coating
PCD
SAE or Metric
SAE

Description

0.7500" (3/4) Cutter DIA x 0.6250" (5/8) Length of Cut x 1.1250" (1-1/8) Reach PCD Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.