Zoro Homepage

End Mill - PCD Diamond - Square, 0.7500" (3/4), Number of Flutes: 2

  • Mfr # 12148

  • Zoro # G7043087


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.3750" (3/8)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Neck Dia.
0.6840"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12148
Zoro #
G7043087
UPC #
675115012141
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
3/4"
Overall Length
4.0000" (4)
Neck Dia.
0.6840"
Milling Dia.
3/4"
Cutter Dia.
0.7500" (3/4)
Shank Diameter
0.7500" (3/4)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Overall Reach
1.1250" (1-1/8)
Coating
PCD
SAE or Metric
SAE

Description

0.7500" (3/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.1250" (1-1/8) Reach PCD Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.