
Engraving Cutter - Flat End, 0.2500", Length of Cut: 0.0690"
Mfr # 865316-C6
Zoro # G7133895
product price: $51.89
/eaKey Features
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0690"
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
865316-C6
Zoro #
G7133895
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.2500" (1/4)
Length of Cut
0.0690"
Cutter Dia.
0.2500" (1/4)
Details
Finish - Machining
AlTiN Nano
Material - Machining
Carbide
Included Angle
120
Number of Flutes
2
Finish
C6
Angle
60
Measurement System
Inch
Type
II
Tip Flat
0.0100"
Flat on Part
0.0100"
Description
0.2500" (1/4) Shank DIA x 0.0100" Flat x 120° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.