Engraving Cutter-Flat End .2500 1/4 Shank DIAx.0050 Flatx90 Degree included Carbide

  • Mfr # 888502

  • Zoro # G402588790


product price: $32.99
/ea

Key Features

Measurement System
Inch
Number of Flutes
3
Finish
UN
Length of Cut
0.4370" (7/16)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
888502
Zoro #
G402588790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.4370" (7/16)
Shank Dia.
0.1250" (1/8)
Milling Dia.
0.1090" (7/64)

Details

Measurement System
Inch
Number of Flutes
3
Finish
UN
LOC Multiple
(4x)

Description

0.1090" (7/64) Cutter DIA x 0.4370" (7/16) Length of Cut Carbide Square End Mill, 3 Flutes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.